Shop All Diaphragm Valves
Hayward Flow Control
CPVC Diaphragm Valve
Mfr # DAB2020UEE
Zoro # G507963539
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 2 in
- Connection Threaded x True Union Socket
- Coefficient of Volume 56
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DAB2020UEE
- Zoro # G507963539
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 2 in |
Length | 12 79/100 in |
Overall Length | 8.27 in |
Nominal Valve Size | 2 in |
Handle Height | 8.27 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 56, Nominal Valve Size 2 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, Seal Material EPDM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 190 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material CPVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 8.27 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Honesty 18" Towel Bar (26633-BN)
- SHAW PLUGS Expansion Plug, Snap-Tite, 9/16 In (51404)
- ZORO SELECT 3" Welded SS Blind Flange (4381003460)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X10)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- ITT MANUAL IRON THREADED 1/2IN NPT DIAPHRAGM VALVE (5-2401-T-903-SQD1-SQD2-SP88CATB)
- BASIKS Diaphragm Valve, PVC, 1-1/2", PTFE/FKM, SOC (DT14-150VS-PV)
- Hayward Flow Control Valves