Shop All Diaphragm Valves
Hayward Flow Control
CPVC Diaphragm Valve
Mfr # DAB2012UPF
Zoro # G907963627
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1 1/4 in
- Connection Threaded x True Union Socket
- Coefficient of Volume 18
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DAB2012UPF
- Zoro # G907963627
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 1 1/4 in |
Length | 11 11/50 in |
Overall Length | 5.2 in |
Handle Height | 7.67 in |
Nominal Valve Size | 1 1/4 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 18, Nominal Valve Size 1 1/4 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, PTFE, Seal Material FPM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 190 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material CPVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 5.2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153C)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (467-030X)
- PROPLUS PVC SLIP BUSHING, 2 X 1-1/2 IN (2900938)
- LASCO FITTINGS Elbow, 3/4 x 3/4 x 1/2 in, Schedule 40 (414101BC)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- BASIKS Diaphragm Valve, CPVC, 1", EP/EP, Socket (DE14-100EPS-CP)
- ITT DIA-FLO MANUAL FLANGED 3/4IN DIAPHRAGM VALVE (.75-2432-R2-903S)
- Hayward Flow Control Diaphragm Valves