Shop All Diaphragm Valves
Hayward Flow Control
CPVC Diaphragm Valve
Mfr # DAB2010UEE
Zoro # G907963528
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Pipe Size 1 in
- Connection Threaded x True Union Socket
- Coefficient of Volume 10
- Body Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # DAB2010UEE
- Zoro # G907963528
- Country of Origin United States
- Category Diaphragm Valves
Dimensions
Pipe Size | 1 in |
Length | 7 19/20 in |
Overall Length | 5.2 in |
Nominal Valve Size | 1 in |
Handle Height | 4.33 in |
Description
Diaphragm Valve, Coefficient of Volume (Cv) 10, Nominal Valve Size 1 in, Connection Type - Side 1 NPT, Connection Type - Side 2 Socket, For Media Chemicals, Standards ASTM D1784, Diaphragm Material EPDM, Seal Material EPDM, Maximum Pressure - Operating 150 psi, Operating Temperature - Maximum 190 Degrees F, Diaphragm Valve Type 2-Way, Handle Type Wheel, Body Material CPVC, Special Features Position Indicator, Inlet Connection Gender Not Applicable, Overall Length 5.2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM, 3/8" I.D., 1/2" O.D. (ZUSA-HT-440)
- NIBCO 1" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y53)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 2", PVC/FPM, S/T (DAB1020UFF)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1015UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, 2", PVC/FPM, Flanged (DAB1020FFK)
- HAYWARD FLOW CONTROL PVC Diaphragm Valve (DAB1020UEE)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- GEORG FISCHER Diaphragm Valve, 2-Way, 1-1/2 In, Sckt/Thrd (161514636)
- ITT DIA-FLO MANUAL 150 STAINLESS BUTT WELD 4IN DIAPHRAGM VALVE (4-2466-M-903-SQD1-SQD2-SQD5)
- Hayward Flow Control Diaphragm Valves