Shop All Check Valves
Hayward Flow Control
Check Valve, Wafer, 4", CPVC/EPDM
Mfr # WCV2400E
Zoro # G6650743
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Body Material CPVC
- Mounting Orientation - Check Valves Horizontal, Vertical
- Min. Temp. - Valves 40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # WCV2400E
- Zoro # G6650743
- UPC # 610377189972
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Width | 6 3/4 in |
Length | 2 29/32 in |
Pipe or Tube Size - Check Valves | 4 in |
Overall Height | 9 in |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 315 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (0310016209)
- DELTA Delta Windemere Robe Hook, Stainless (70035-SS)
- LEGRIS Brass Metric Compression Fitting (0105 10 14)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 10 in H, 6 PK (19R10S)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Threaded (YC10200TE)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/EPDM, Threaded, Adjustable 2-15 psi (SLC10300TEU)
- HAYWARD FLOW CONTROL Y-Check Valve, 1-1/2", PVC/EPDM, Socket (YC10150SE)
- HAYWARD FLOW CONTROL Check Valve, Ball, 3/4", PVC/EPDM, S/T (TC10075STE)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", PVC/EPDM, Socket (YC10050SE)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 8", PVC/FPM, with SS Spring (WCV1800VS)
- STRATAFLO PRODUCTS INC. 2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet (F300-200)
- Hayward Flow Control Valves