Shop All Check Valves
Hayward Flow Control
Check Valve, Wafer, 3", CPVC/FPM, with SS Spring
Mfr # WCV2300VS
Zoro # G6440226
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Body Material CPVC
- Full Flow - Valves Yes
- Mounting Position Vertical or Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # WCV2300VS
- Zoro # G6440226
- UPC # 610377189651
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Length | 2.40" |
Size | 3" |
Width | 5-1/4" |
Overall Height | 6-1/2" |
Pipe or Tube Size - Check Valves | 3" |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves CPVC, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Portable Chain Vise, 1/8 to 6 In, 35 In H (22XP94)
- HONEYWELL Modutrol Iv Motor Damper 120V-Ac Electric Valve Actuator (M6184A1023)
- RHEEM 50 gal, Electric Water Heater, 240V, Single, Three Phase (ELD52-TB)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH8)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2-1/2", PVC/EPDM, Socket (TC1250SE)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 3/4", PVC/FPM, Threaded (YC10075TU)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/4", PVC/FPM, Threaded (TC10025T)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", CPVC/FPM, Socket (YC20050S)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/FPM, S/T (TC20150ST)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/EPDM, S/T (TC20150STE)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-B)
- Hayward Flow Control Valves