Shop All Check Valves
Hayward Flow Control
Check Valve, Wafer, 2", PVC/EPDM
Mfr # WCV1200E
Zoro # G4998061
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Body Material PVC
- Pipe or Tube Size - Check Valves 2 in
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # WCV1200E
- Zoro # G4998061
- UPC # 610377188784
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 2" |
Pipe or Tube Size - Check Valves | 2 in |
Size | 2" |
Width | 4 in |
Overall Height | 5 1/4 in |
Length | 1 51/64 in |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 90 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 36 in "H x 72 in "W, Framed, Mirror, Glass (781-072360)
- CHICAGO FAUCET Contemporary Spout Kit (240.729.AB.1)
- CENTRAL BRASS Single Handle Wallmount Faucet, NPT, Single Hole, Rough Chrome, Weight: 1.4 (0006-H1/2C)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1/2 in Pipe Size (806-005)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/FPM, S/T (TC20150ST)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Threaded (YC10200TE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 4", PVC/EPDM, Threaded (TC1400TE)
- HAYWARD FLOW CONTROL Y-Check Valve, 2", PVC/EPDM, Socket (YC10200SE)
- HAYWARD FLOW CONTROL Check Valve, 15.75 in Overall L (SW1600E)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", PVC/EPDM, S/T (TC10050STE)
- ZORO SELECT 1/8" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-2B2B-B)
- Hayward Flow Control Check Valves