Shop All Check Valves
Hayward Flow Control
Check Valve, Ball, PVC/FPM, Flanged
Mfr # TC1400F
Zoro # G3152606
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Connection Flanged
- Body Material PVC
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TC1400F
- Zoro # G3152606
- UPC # 610377166645
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Width | 9 in |
Length | 17 in |
Overall Height | 9 in |
Pipe or Tube Size - Check Valves | 4 in |
Pipe or Tube Size | 4 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline True Union, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 3 psi, Mounting Orientation Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 275 gpm, Full Flow - Valves Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- ELKAY Drain Fitting 3-1/2 SS (LKAD35)
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS Slip Stainless Steel FPT Adapter (CPVCFA12)
- ZORO SELECT 1-1/2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (467-035)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1", PVC/EPDM, S/T (TC10100STE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 2", PVC/EPDM, S/T (TC10200STE)
- HAYWARD FLOW CONTROL Y-Check Valve, Spring-Loaded, 2", PVC/FPM, Threaded, Adjustable 2-15 psi (SLC10200T)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/EPDM (WCV1250E)
- HAYWARD FLOW CONTROL Check Valve, 15.75 in Overall L (SW1600E)
- HAYWARD FLOW CONTROL Y-Check Valve, 1-1/2", PVC/EPDM, Threaded (YC10150TE)
- LEGEND VALVE 1" T-611 PVC CHECK VALVE (203-105)
- Hayward Flow Control Check Valves