Shop All Check Valves
Hayward Flow Control
Check Valve, 10.24 in Overall L
Mfr # SW1300EC
Zoro # G307963562
Free Shipping & Returns
$1,411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Flanged
- Body Material - Valves PVC
- Length 10 15/64 in
- Seat Material EPDM
- Max. Water Pressure - Valves 150 psi @ 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # SW1300EC
- Zoro # G307963562
- Country of Origin United States
- Category Check Valves
Dimensions
Length | 10 15/64 in |
Overall Height | 8 61/64 in |
Width | 8 13/16 in |
Pipe or Tube Size | 3 in |
Details
Connection Type | Flanged |
Body Material - Valves | PVC |
Seat Material | EPDM |
Max. Water Pressure - Valves | 150 psi @ 70 Degrees F |
Standards | ANSI, ASTM D1784 |
Item - Check Valves | Check Valve |
Max. Steam Pressure - Valves | Not Rated |
Item | Check Valve |
Mechanism and Body Design | Swing |
Seal Material | EPDM |
Full Flow - Valves | Yes |
Mounting Orientation | Horizontal, Vertical |
Valve Body Material | PVC |
Description
Item - Check Valves Check Valve, Mechanism and Body Design Swing, Body Material - Valves PVC, Pipe or Tube Size 3 in, Connection Type Flanged, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Full Flow - Valves Yes, Length 10 15/64 in, Width 8 13/16 in, Overall Height 8 61/64 in, Standards ANSI, ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer Plate Round (1084501-CP)
- MOEN Arris 24" Designer Grab Bar (YG0824BL)
- MILTON 10 PK PTC Tube Fitting, 1/2" MNPT, 1/2" OD, PK10 (2200-14)
- MOEN Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (67425)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2-1/2", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10250SU)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", CPVC/EPDM, S/T (TC20125STE)
- HAYWARD FLOW CONTROL Check Valve, 15.75 in Overall L (SW1600E)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 3", PVC/EPDM, with SS Spring (WCV1300ES)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Socket (TC1300SE)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1/2", CPVC/FPM, S/T (TC20050ST)
- ZORO SELECT 3/4" FPT Kynar Ball Check Valve (T65BC-V 3/4)
- Hayward Flow Control Check Valves