Shop All Pneumatic Flow Control Valves
Hayward Flow Control
Butterfly Valve, Pneumatically Actuated, 6", PVC/EPDM, Spring Return, includes 120v Solenoid
Mfr # PCSBYV116EA9
Zoro # G9476975
Free Shipping & Returns
$2,972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection ANSI
- Body Material PVC
- Pipe Size 6 in
- Lug Dia. 7/8 in
- Standards ISO 5211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # PCSBYV116EA9
- Zoro # G9476975
- Country of Origin Multiple
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 6 in |
Lug Dia. | 7/8 in |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Connection | ANSI |
Body Material | PVC |
Standards | ISO 5211 |
Max. Water Pressure | 150 psi |
Seat Material | EPDM |
Action | Spring Return |
Air Inlet Pressure | 80 psi |
Compliance | ASTM D1784 Cell Class 12454 |
Number of Bolt Holes | 8 |
Product Type | Butterfly Valve |
(hidden) product type builder | PCSBYV116EA9 HAYWARD |
Description
Butterfly Valve, Action Spring Return, Body Material PVC, Pipe Size 6 in, Connection ANSI, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 7/8 in, Compliance ASTM D1784 Cell Class 12454, Standards ISO 5211, Air Inlet Pressure 80 psi, Bolt Circle Dia. 9 1/2 in, Product Type Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, AX37 (AX37)
- BANJO 2" Barbed x MNPT Adapter (HB200)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B541000XXC)
- PIX Belt, B Kevlar, 5/8 x 228 in. OC (B225K)
- HAYWARD FLOW CONTROL Butterfly Valve, Pneumatically Actuated, 3", PVC/EPDM, Spring Return, includes 120v Solenoid (PCSBYV113EA9)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1-1/2 (EATBH115STE)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 3In (CLA23E)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJSR05210A)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- Hayward Flow Control Pneumatic Valves