Shop All Pneumatic Flow Control Valves
Hayward Flow Control
Butterfly Valve, Pneumatically Actuated, 4", PVC/FPM, Spring Return, includes 120v Solenoid
Mfr # PCSBYV114VA9
Zoro # G9476966
product price: $2,696.99
/ea
Free Shipping & Returns
$2,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Connection ANSI
- Pipe Size 4 in
- Action Spring Return
- Seat Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PCSBYV114VA9
- Zoro # G9476966
- Country of Origin Multiple
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 4 in |
Lug Dia. | 3/4 in |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Body Material | PVC |
Connection | ANSI |
Action | Spring Return |
Seat Material | FPM |
Max. Water Pressure | 150 psi |
Air Inlet Pressure | 80 psi |
Standards | ISO 5211 |
Number of Bolt Holes | 8 |
Compliance | ASTM D1784 Cell Class 12454 |
Product Type | Butterfly Valve |
(hidden) product type builder | PCSBYV114VA9 HAYWARD |
Description
Butterfly Valve, Action Spring Return, Body Material PVC, Pipe Size 4 in, Connection ANSI, Max. Water Pressure 150 psi, Seat Material FPM, Number of Bolt Holes 8, Lug Dia. 3/4 in, Compliance ASTM D1784 Cell Class 12454, Standards ISO 5211, Air Inlet Pressure 80 psi, Bolt Circle Dia. 7 1/2 in, Product Type Butterfly Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A3006)
- TRITAN Idler Roller Chain Sprocket, 50 Chain Size, 15 # of Teeth (50BB15H)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74020, Return Line, 25 micron, Outside-In (MF0064111)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1-1/2 (EATBH115STE)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EAUTBH120STE)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 3/4", PTFE (EATBH107STE)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1/2", PTFE (EATBH105STE)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EATBH120STE)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Air-Actuated Valve Pilot G1/8" Ports (01VP150002)
- Hayward Flow Control Pneumatic Valves