Shop All Butterfly Valves
Hayward Flow Control
Butterfly Valve, 4", PP/EPDM, Lever Handle
Mfr # BYV44040A0EL000
Zoro # G9609537
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Polypropylene
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BYV44040A0EL000
- Zoro # G9609537
- UPC # 610377239172
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Lug Dia. | 22/31 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Polypropylene |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Liner Material | EPDM |
Disc Material | Glass Filled Polypropylene |
Temp. Range | 32 Degrees to 250 Degrees F |
Compliance | ASTM D4101 Cell Class 85580 |
Standards | ISO 5211 |
Number of Bolt Holes | 8 |
Valve Body Material | Polypropylene |
Series | BYV |
Description
Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range 32 Degrees to 250 Degrees F, Liner Material EPDM, Disc Material Glass Filled Polypropylene, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 22/31 in, Standards ISO 5211, ASTM D4101 Cell Class 85580
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-PXWS)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL311)
- HAM-LET Instrumentation Check Valve (H-410-SS-N-1/2-1/3PSI)
- MILWAUKEE TOOL Tubing Cutter for PEX, Plastic and Rubber (48-22-4204)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYCS1060E1LGA)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/Nitrile, Lever Handle (BYV11030A0NL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Gear Operated (BYV11060A0EG000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle, 316-SS Lugs (BYV22040A0ELI00)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/FPM, Lever Handle (BYV14060A0VL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/PP/FPM, Lever Handle, 316-SS Lugs (BYV14040A0VLI00)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 8 In (ML-233E 8)
- Hayward Flow Control Valves