Shop All Butterfly Valves
Hayward Flow Control
Butterfly Valve, 2", CPVC/EPDM, Lever Handle
Mfr # BYV22020A0EL000
Zoro # G9476826
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material CPVC
- Pipe Size 2 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # BYV22020A0EL000
- Zoro # G9476826
- UPC # 610377248570
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 2 in |
Lug Dia. | 3/4 in |
Bolt Circle Dia. | 4 3/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | CPVC |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Disc Material | CPVC |
Number of Bolt Holes | 4 |
Standards | ISO 5211 |
Liner Material | EPDM |
Temp. Range | 32 Degrees to 190 Degrees F |
Compliance | ASTM D1784 Cell Class 23447 |
Valve Body Material | CPVC |
Series | BYV |
Description
Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 2 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, Standards ISO 5211, ASTM D1784 Cell Class 23447
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, 1-1/2 In MNPT x Spigot (1WJL9)
- DANCO Rubber 1 inch D X 2-1/16 inch D Bath Drain Gasket (37680B)
- SYMMONS Wall, Shower Valve and Trim, Polished Chrome (4-420)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" OD Tube, 316SS (100025-4-655)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYV11060A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle, 316-SS Lugs (BYV22040A0ELI00)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/Nitrile, Lever Handle (BYV11030A0NL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PP/EPDM, Lever Handle (BYV44040A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/EPDM, Lever Handle (BYV14060A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 8 In (ML232B)
- Hayward Flow Control Valves