Shop All Butterfly Valves
Hayward Flow Control
Butterfly Valve, 10", PVC/EPDM, Gear Operator, 316-SS Lugs
Mfr # BYV11100A0NGI00
Zoro # G9611603
Free Shipping & Returns
$3,441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material PVC
- Pipe Size 10 in
- Max. Water Pressure 150 psi
- Handle Type Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # BYV11100A0NGI00
- Zoro # G9611603
- UPC # 610377263221
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Bolt Circle Dia. | 14 1/4 in |
Lug Dia. | 1 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | PVC |
Max. Water Pressure | 150 psi |
Handle Type | Gear |
Compliance | ASTM D1784 Cell Class 12454 |
Liner Material | Nitrile |
Temp. Range | 32 Degrees to 140 Degrees F |
Disc Material | PVC |
Number of Bolt Holes | 12 |
Standards | ISO 5211 |
Valve Body Material | PVC |
Series | BYV |
Description
Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range 32 Degrees to 140 Degrees F, Liner Material Nitrile, Disc Material PVC, Handle Type Gear, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 1 in, Standards ISO 5211, ASTM D1784 Cell Class 12454
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH16)
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI2308S-PK10)
- DIXON Hex Hanger with Nitrile Grommets, 1-1/2" (B24RG-G150)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" Nom Pipe, Electro Galvanized Gold (200025)
- HAYWARD FLOW CONTROL Butterfly Valve, 8", PVC/EPDM, Gear Operated (BYV11080A0EG000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PVC/EPDM, Gear Operated (BYV11040A0EG000)
- HAYWARD FLOW CONTROL Butterfly Valve, 2-1/2", PVC/EPDM, Lever Handle (BYCS1025E1LGA)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", CPVC/EPDM, Lever Handle (BYV22030A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4" PVC/EPDM, Lever Handle (BYCS1040E1LGA)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/EPDM, Lever Handle (BYV14060A0EL000)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322129120)
- Hayward Flow Control Butterfly Valves