Shop All Butterfly Valves
Hayward Flow Control
Butterfly Valve, 10", CPVC/FPM, Gear Operated, 316-SS Lugs
Mfr # BYV22120A0EG000
Zoro # G9609975
product price: $3,045.99
/ea
Free Shipping & Returns
$3,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material CPVC
- Pipe Size 12 in
- Max. Water Pressure 150 psi
- Handle Type Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BYV22120A0EG000
- Zoro # G9609975
- UPC # 610377256056
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 12 in |
Lug Dia. | 1 in |
Bolt Circle Dia. | 17 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | CPVC |
Max. Water Pressure | 150 psi |
Handle Type | Gear |
Temp. Range | 32 Degrees to 190 Degrees F |
Compliance | ASTM D1784 Cell Class 23447 |
Disc Material | CPVC |
Number of Bolt Holes | 12 |
Standards | ISO 5211 |
Liner Material | EPDM |
Valve Body Material | CPVC |
Series | BYV |
Description
Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range 32 Degrees to 190 Degrees F, Liner Material EPDM, Disc Material CPVC, Handle Type Gear, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 1 in, Standards ISO 5211, ASTM D1784 Cell Class 23447
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 6" Black Pipe Nipple Sch 40 (0330016403)
- CHICAGO FAUCET MVP Push Button Handle (665-PSHJKCP)
- JONES STEPHENS Copper Elbow, 90 P x P, 2 x 2 (C77067)
- LARSEN SUPPLY CO 2Pc Wht Toil Seat Hinge (14-1039)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PP/EPDM, Lever Handle (BYV44040A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", CPVC/EPDM, Lever Handle (BYV22040A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 8", PVC/EPDM, Lever Handle (BYCS1080E1LGA)
- HAYWARD FLOW CONTROL Butterfly Valve, 4" PVC/EPDM, Lever Handle (BYCS1040E1LGA)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", PVC/EPDM, Lever Handle (BYV11020A0EL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYV11060A0EL000)
- FLOW PLUS Butterfly Valve, 24", Wafer Style, 250 psi (24 B 2421355H)
- Hayward Flow Control Butterfly Valves