Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Tank Fitting, 6", CPVC/EPDM, Socket x Socket
Mfr # BFA2060SES
Zoro # G3127835
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 6 in
- Connection Type Socket x Socket
- Required Hole Size 8-1/16"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFA2060SES
- Zoro # G3127835
- UPC # 610377090155
- Country of Origin United States
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 6 in |
Required Hole Size | 8-1/16" |
Length | 8 in |
Pipe Size (Fittings) | 6" |
Overall Length | 8" |
Pipe Size - Pipe Fitting | 6" |
Outside Connection Size | 6 in |
Inside Connection Size | 6 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 6 in, Inside Connection Type Socket, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 6 in, Outside Connection Type Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Side Outlet Elbow, 1 in, Schedule 40 (413010BC)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (463-360)
- SLOAN Flush Valve Part Opt Plus Ress-U-Xdt (3379043)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", PVC/EPDM, FPT x FPT (BFAS1030TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, FPT x FPT (BFA1020TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, Socket x Socket (BFA1005SES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/EPDM, Socket x FPT (BFAS1007CES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/FPM, FPT x FPT (BFA2007TFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PP/EPDM, FPT x FPT (BFAS3015TES)
- BANJO 1" FNPT Bolted Bulkhead Tank Flange (BF100)
- Hayward Flow Control Bulkhead Tank Fittings