Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Tank Fitting, 3/4", CPVC/FPM, FPT x FPT
Mfr # BFA2007TFS
Zoro # G3390091
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 3/4 in
- Connection Type FNPT x FNPT
- Required Hole Size 1-5/8"
- Gasket Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # BFA2007TFS
- Zoro # G3390091
- UPC # 610377090575
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3/4 in |
Required Hole Size | 1-5/8" |
Length | 3 57/64 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 3-57/64" |
Pipe Size - Pipe Fitting | 3/4" |
Inside Connection Size | 3/4 in |
Outside Connection Size | 3/4 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3/4 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Slip Joint Nut, NPSM, 1-1/2 in Pipe Size (1WJP2)
- HYDRORAIN Pipe Cutter, Polycarbonate, 8 In. L, Manual (26113)
- ELKAY Soap Dish, SS (LK80)
- DAYTON Power Circuit Kit (16-200K)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, Socket x Socket (BFA1040SES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, EPDM, 3 3/4"L, CPVC (BFA2005TEL)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PP/EPDM, FPT x FPT (BFA3007TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, FPT x FPT (BFA2007TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PP/FPM, FPT x FPT (BFAS3020TFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/EPDM, FPT x FPT (BFAS3007TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, Socket x FPT (BFA2007CES)
- Hayward Flow Control Fittings