Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Tank Fitting, 2", CPVC/EPDM, FPT x FPT
Mfr # BFA2020TES
Zoro # G3106232
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 2 in
- Connection Type FNPT x FNPT
- Required Hole Size 3-1/4"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFA2020TES
- Zoro # G3106232
- UPC # 610377090254
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 2 in |
Required Hole Size | 3-1/4" |
Length | 4 1/4 in |
Pipe Size (Fittings) | 2" |
Overall Length | 4-1/4" |
Pipe Size - Pipe Fitting | 2" |
Inside Connection Size | 2 in |
Outside Connection Size | 2 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Push to Connect Elbow, Brass, Brass (UXL0541)
- RHEEM Ap12617-3 Sight Glass Replaces (AP12617-3)
- LEGEND VALVE 3" X 2-1/2" SS316 RED COUPLING (416-401)
- INFINITY DRAIN 40" S-PVC Series Complete Kit W/ Tile Insert Frame in Satin Stainless (STIF_6540_SS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/EPDM, Socket x FPT (BFAS1020CES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x Socket (BFA1015SFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, Socket x Socket (BFA1010SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", CPVC/EPDM, Socket x Socket (BFA2010SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/FPM, FPT x FPT (BFA1020TFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/EPDM, Socket x FPT (BFAS1007CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, EPDM, 3 3/4"L, CPVC (BFA2005TEL)
- Hayward Flow Control Fittings