Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Tank Fitting, 1", PP/EPDM, FPT x FPT
Mfr # BFA3010TES
Zoro # G2881566
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 1 in
- Connection Type FNPT x FNPT
- Required Hole Size 1-7/8"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFA3010TES
- Zoro # G2881566
- UPC # 610377091169
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 in |
Required Hole Size | 1-7/8" |
Length | 3 57/64 in |
Overall Length | 3-57/64" |
Pipe Size - Pipe Fitting | 1" |
Inside Connection Size | 1 in |
Outside Connection Size | 1 in |
Description
Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 90 gpm, 25m, PK20 (OR25K1S-75)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2" (25321)
- PENTAIR/PENTEK Filter Bag, Felt, Polyester, 90 gpm, 50m, PK20 (255043-75)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500345111)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, Socket x Socket (BFA1010SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", CPVC/EPDM, Socket x FPT (BFA1060CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PP/FPM, FPT x FPT (BFAS3020TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/FPM, FPT x FPT (BFA1020TFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", CPVC/FPM, Socket x FPT (BFAS2015CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", CPVC/EPDM, FPT x FPT (BFA2040TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/FPM, Socket x FPT (BFAS1007CFS)
- Hayward Flow Control Fittings