Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Tank Fitting, 1", CPVC/FPM, FPT x FPT
Mfr # BFA2010TFS
Zoro # G3353621
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 1 in
- Connection Type FNPT x FNPT
- Required Hole Size 1-7/8"
- Gasket Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFA2010TFS
- Zoro # G3353621
- UPC # 610377090582
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 in |
Required Hole Size | 1-7/8" |
Length | 3 57/64 in |
Pipe Size (Fittings) | 1" |
Overall Length | 3-57/64" |
Pipe Size - Pipe Fitting | 1" |
Outside Connection Size | 1 in |
Inside Connection Size | 1 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Basket, Drain , Movable Post (1021062)
- BRADFORD WHITE 224-47776-12 Anode-Mag 3/4 Npt (224-47776-)
- ANVIL 2-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017404)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1CNV4)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, Socket x FPT (BFAS1020CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, FPT x FPT (BFA1005TFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, EPDM, 3 3/4"L, CPVC (BFA2005TEL)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, FPT x FPT (BFA2005TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x Socket (BFA1007SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x FPT (BFA1007CES)
- SPEARS 3/4" Bulkhead Fitting, FNPT x Socket (8171-007)
- Hayward Flow Control Fittings