Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 3/4", PVC/FPM, Socket x FPT
Mfr # BFAS1007CFS
Zoro # G3897284
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 3/4 in
- Connection Type FNPT x Socket
- Required Hole Size 1-5/8"
- Gasket Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFAS1007CFS
- Zoro # G3897284
- UPC # 610377136990
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3/4 in |
Required Hole Size | 1-5/8" |
Length | 2 7/8 in |
Pipe Size (Fittings) | 3/4" |
Overall Length | 2-7/8" |
Pipe Size - Pipe Fitting | 3/4" |
Inside Connection Size | 3/4 in |
Outside Connection Size | 3/4 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 3/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3/4 in, Outside Connection Type Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial Centerset Blade (2529LF-LGHDF)
- ZORO SELECT 4" Malleable Iron Union with Brass Seat (4316002870)
- WESTWARD Tubing Bender, 1/4, 5/16, 3/8 In (3CYV2)
- DIXON Cam and Groove Coupling, 1", Aluminum (AD100EZ)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PP/EPDM, FPT x FPT (BFAS3015TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/FPM, Socket x FPT (BFAS2020CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, Socket x FPT (BFA1010CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/EPDM, FPT x FPT (BFAS1015TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/EPDM, FPT x FPT (BFAS3007TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PP/EPDM, FPT x FPT (BFA3005TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", CPVC/EPDM, Socket x FPT (BFAS2010CES)
- Hayward Flow Control Bulkhead Tank Fittings