Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 3" PVC/FPM, FPT x FPT
Mfr # BFAS1030TFS
Zoro # G4093101
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 3 in
- Connection Type FNPT x FNPT
- Required Hole Size 4-1/2"
- Gasket Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFAS1030TFS
- Zoro # G4093101
- UPC # 610377137201
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3 in |
Required Hole Size | 4-1/2" |
Length | 3 5/8 in |
Pipe Size (Fittings) | 3" |
Overall Length | 3-5/8" |
Pipe Size - Pipe Fitting | 3" |
Outside Connection Size | 3 in |
Inside Connection Size | 3 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Self Cleaning, Shower Head, Chrome (Z7000-S9)
- KOHLER Trip Lever Kit (1069723-CP)
- CHICAGO FAUCET Thermostatic Check-Cartridge (550-009JKABNF)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, Socket x Socket (BFA1005SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, Socket x FPT (BFA1010CFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, Socket x FPT (BFAS1020CFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/FPM, FPT x FPT (BFAS1010TFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/EPDM, Socket x FPT (BFAS2020CES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PP/FPM, FPT x FPT (BFA3007TFS)
- BANJO 1/2 316 SS Tank Flange (TF050SS)
- Hayward Flow Control Bulkhead Tank Fittings