Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 3", PVC/EPDM, Socket x FPT
Mfr # BFAS1030CES
Zoro # G3909613
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 3 in
- Connection Type FNPT x Socket
- Required Hole Size 4-1/2"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFAS1030CES
- Zoro # G3909613
- UPC # 610377136860
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 3 in |
Required Hole Size | 4-1/2" |
Length | 3 5/8 in |
Pipe Size (Fittings) | 3" |
Overall Length | 3-5/8" |
Pipe Size - Pipe Fitting | 3" |
Inside Connection Size | 3 in |
Outside Connection Size | 3 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 3 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 3 in, Outside Connection Type Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS PLUG 6IN MIPT DWV (K17852H)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (220818)
- KISSLER Seat, For American Standard, PK10 (AB55-0157/10)
- DELTA Windemere Two Handle Centerset Bathroom Faucet (B2596LF-OB)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", CPVC/EPDM, FPT x FPT (BFA2015TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, Socket x Socket (BFA2007SES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/EPDM, FPT x FPT (BFAS3007TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/EPDM, Socket x Socket (BFA1005SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", CPVC/EPDM, Socket x Socket (BFA2020SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", CPVC/EPDM, FPT x FPT (BFA2012TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PVC/FPM, Socket x FPT (BFAS1010CFS)
- Hayward Flow Control Bulkhead Tank Fittings