Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 2", PP/EPDM, FPT x FPT
Mfr # BFAS3020TES
Zoro # G4230387
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 2 in
- Connection Type FNPT x FNPT
- Required Hole Size 3-1/4"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFAS3020TES
- Zoro # G4230387
- UPC # 610377136853
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 2 in |
Required Hole Size | 3-1/4" |
Length | 3 1/4 in |
Overall Length | 3-1/4" |
Pipe Size - Pipe Fitting | 2" |
Inside Connection Size | 2 in |
Outside Connection Size | 2 in |
Description
Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Cap, 1", Press End, PK5 (9172750PC)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 80 (90517)
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-BL)
- SLOAN Wes36 Hanger Bracket Wes2000 (0372022)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, Socket x Socket (BFA1010SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, Self-Aligning, 2", PVC/EPDM, FPT x FPT (SF10200T)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, FPT x FPT (BFA2007TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", CPVC/EPDM, Socket x FPT (BFA2030CES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", PVC/EPDM, FPT x FPT (BFA1060TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PP/FPM, FPT x FPT (BFAS3007TFS)
- Hayward Flow Control Fittings