Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 1-1/4", PVC/FPM, Socket x FPT
Mfr # BFAS1012CFS
Zoro # G4006545
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 1/4 in
- Connection Type FNPT x Socket
- Required Hole Size 2-5/8"
- Gasket Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFAS1012CFS
- Zoro # G4006545
- UPC # 610377137072
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/4 in |
Required Hole Size | 2-5/8" |
Length | 3 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 3" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Connection Size | 1 1/4 in |
Inside Connection Size | 1 1/4 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 1/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/4 in, Outside Connection Type Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- DWYER INSTRUMENTS Mini Pressure Regulator, Air Rgltr 30PSI21Bar (MPR1-2)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PLCD16006)
- CHERNE Pipe Plug, Mehcanical, 2 In (270528)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PP/EPDM, FPT x FPT (BFAS3010TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", CPVC/EPDM, FPT x FPT (BFA2010TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/EPDM, Socket x Socket (BFA1010SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 6", CPVC/EPDM, Socket x Socket (BFA2060SES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4/4", CPVC/FPM, Socket x FPT (BFA2007CFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/EPDM, Socket x FPT (BFAS2020CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFAS1012CES)
- Hayward Flow Control Bulkhead Tank Fittings