Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 1-1/4", PVC/FPM, FPT x FPT
Mfr # BFAS1012TFS
Zoro # G4047994
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 1/4 in
- Connection Type FNPT x FNPT
- Required Hole Size 2-5/8"
- Gasket Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFAS1012TFS
- Zoro # G4047994
- UPC # 610377137089
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/4 in |
Required Hole Size | 2-5/8" |
Length | 3 in |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 3" |
Pipe Size - Pipe Fitting | 1-1/4" |
Inside Connection Size | 1 1/4 in |
Outside Connection Size | 1 1/4 in |
Description
Bulkhead Tank Fitting, Fitting Material PVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 1/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/4 in, Outside Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 22 in. L Freezeless Brass Model 17 Anti-Siphon Sillcock (17CP-22-MH)
- KOHLER Kohl, Sink, Sqr, 15-3/4inx15-3/4inx6-3/4in (K-2661-0)
- ASAHI 2" Socket x Thread CPVC Ball Valve 2-Way (1613020)
- DELTA Button, Red and Blue (RP28906)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", CPVC/FPM, Socket x FPT (BFAS2015CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", CPVC/FPM, FPT x FPT (BFA2010TFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3", CPVC/EPDM, Socket x FPT (BFAS2030CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PVC/FPM, Socket x FPT (BFAS1005CFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/EPDM, FPT x FPT (BFAS1020TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/2", CPVC/FPM, FPT x FPT (BFA2015TFS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/EPDM, Socket x FPT (BFAS1020CES)
- Hayward Flow Control Bulkhead Tank Fittings