Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 1-1/4", PP/EPDM, FPT x FPT
Mfr # BFAS3012TES
Zoro # G3900827
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Pipe Size 1 1/4 in
- Connection Type FNPT x FNPT
- Required Hole Size 2-5/8"
- Gasket Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # BFAS3012TES
- Zoro # G3900827
- UPC # 610377136778
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/4 in |
Required Hole Size | 2-5/8" |
Length | 3 in |
Overall Length | 3" |
Pipe Size - Pipe Fitting | 1-1/4" |
Outside Connection Size | 1 1/4 in |
Inside Connection Size | 1 1/4 in |
Description
Bulkhead Tank Fitting, Fitting Material Polypropylene, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material EPDM, Inside Connection Gender Female, Inside Connection Size 1 1/4 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 14 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass, Impo (28584)
- MADE TO MATCH FLMODERN2 3/4" Escutcheon Made to Match (FLMODERN2)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B0413)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFAS1015TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", CPVC/EPDM, Socket x FPT (BFA2007CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", CPVC/EPDM, Socket x FPT (BFAS2005CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT (BFAS2007CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, FPT x FPT (BFA2005TES)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PVC/EPDM, Socket x FPT (BFA1020CES)
- BANJO Bulkhead Tank Fitting, EPDM, 6"L, Poly (TF400)
- Hayward Flow Control Fittings