Shop All Bulkhead Tank Fittings
Hayward Flow Control
Bulkhead Fitting, 1-1/2", CPVC/FPM, Socket x FPT
Mfr # BFAS2015CFS
Zoro # G4087517
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 1 1/2 in
- Connection Type FNPT x Socket
- Required Hole Size 2-5/8"
- Gasket Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # BFAS2015CFS
- Zoro # G4087517
- UPC # 610377137133
- Country of Origin China
- Category Bulkhead Tank Fittings
Dimensions
Pipe Size | 1 1/2 in |
Required Hole Size | 2-5/8" |
Length | 3 in |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3" |
Pipe Size - Pipe Fitting | 1-1/2" |
Inside Connection Size | 1 1/2 in |
Outside Connection Size | 1 1/2 in |
Description
Bulkhead Tank Fitting, Fitting Material CPVC, Fitting Material Finish Not Applicable, For Tank Shape Curved, Flat, Gasket Material FKM, Inside Connection Gender Female, Inside Connection Size 1 1/2 in, Inside Connection Type Threaded, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature 40 Degrees F, Number of Bolt Holes 0, Outside Connection Gender Female, Outside Connection Size 1 1/2 in, Outside Connection Type Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- CHICAGO FAUCET Vacuum Breaker 1/2In (892-WXFABCP)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- IN-SINK-ERATOR Oil Rubbed Bronze Stopper (STP-ORB)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 4", PVC/EPDM, FPT x FPT (BFA1040TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, Socket x FPT (BFAS1020CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, Socket x FPT (BFA1030CES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1", PP/FPM, FPT x FPT (BFAS3010TFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PP/EPDM, FPT x FPT (BFA3010TES)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", CPVC/FPM, Socket x FPT (BFAS2020CFS)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PVC/FPM, FPT x FPT (BFA1010TFS)
- Hayward Flow Control Fittings