Shop All Service Jack & Automotive Stand Parts
Hayward Flow Control
Ball Valve, True Union, PVC/FPM, 3/8", Full Port, Threaded
Mfr # TBH1037AOTV0000
Zoro # G6564317
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance NSF/ANSI 61
- Ball Material PVC
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Body Material PVC
- Features Double O-Ring Stem Seals, Integral Mounting, Lockout/Tagout Directly to Body, Reversible Seats, System2TM Sealing Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH1037AOTV0000
- Zoro # G6564317
- UPC # 610377350068
- Country of Origin United States
- Category Service Jack & Automotive Stand Parts
Dimensions
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Connection Size - Side 2 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material FPM, Seat Material PTFE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD DRIVEN Nut Cover Plastic Cone Tall Push On 33mm, PK 10 (076-00607)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 4-3/8 In (B5088)
- NORCO PROFESSIONAL LIFTING 3 Ton Bottle Jack (76503B)
- POWERSTOP Truck and Tow Severe Duty Disc Brake Pad - Front, Z36-1399 (Z36-1399)
- PERFORMANCE TOOL Engine Lift Chain, W41032 (W41032)
- AME Jack Plate 12 x 12 x 1, 30 Ton (AMN14464)
- OTC STINGER AIR HYDRAULIC PUMP (OTC2510A)
- NORCO PROFESSIONAL LIFTING Air/Hyd. Foot Pump & 2 Gallon Aluminum Reservoir (910140)
- CAT 4000 Lb 3-In-1 Garage Jack (240108)
- OEMTOOLS 6 Ton Jack Stands (Pair) (24853)
- ESCO/EQUIPMENT SUPPLY CO Extension for Air Bladder Jacks, 2.68" (92017)
- Hayward Flow Control Service Jack & Automotive Stand Parts