Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, PVC/FPM, 2", Full Port, S/T
Mfr # TBH1200ASTV0000
Zoro # G6321487
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style True Union
- Tube Size 2"
- Features Lockout/Tagout Directly to Body, Integral Mounting, Double O-Ring Stem Seals, Reversible Seats, System2TM Sealing Technology
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH1200ASTV0000
- Zoro # G6321487
- UPC # 610377350389
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 11.51 in |
Handle Length | 5.17 in |
Connection Size - Side 2 | 2 in |
Ball Opening Size | 1.91 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Sleeve (386-014JKRBF)
- DURAVIT Siphon w/Syphonic Action Horizontal Outlet, 1-4 Liter Flush Wh (0051120000)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447C)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/FPM, Full Port, S/T (TBH1150ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/FPM, Full Port, S/T (TBH2050ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0SE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, Z-Ball, Drilled, S/T, Vented (TBH2200ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/EPDM, S/T (TBB1005CPEG)
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, CPVC/FPM (CVH2100ASTV0A00)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-52)
- Hayward Flow Control Ball Valves