Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 3", PVC/EPDM, Socket
Mfr # TBB1030SPEG
Zoro # G0549549
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material PVC
- Body Style Inline True Union
- Seat Material PTFE
- Ball Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBB1030SPEG
- Zoro # G0549549
- UPC # 610377091671
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Seat Material | PTFE |
Ball Material | PVC |
Handle Type | T-Shaped |
Stem Type | O-Rings |
Item | True Union Ball Valve,Pvc,Epdm,S,3" |
Stem Material | EPDM |
Temp. Range | 150 Degrees F |
Max. Pressure | 225 psi @ 70 Degrees F |
Valve Structure | 1 Piece |
Connection Type | socket |
Ball Valve Basic Body Material | PVC |
Description
True Union Ball Valve,Pvc,Epdm,S,3 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO 0.75 in. PVC Tee Slip, 50PK (401-007)
- ZORO SELECT Straight Copper Tubing, 1/4 in Outside Dia, 3 ft Length, Type K (9515)
- PERFECT PUTTY Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber (59-3060)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, PVC/EPDM (CVH1100ASTE0A00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/FPM, Full Port, S/T (TBH1150ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0SE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/4", PVC/FPM, Full Port, Threaded (TBH1025A0TV0000)
- DYNAQUIP CONTROLS 1/2" FNPT Carbon Steel Ball Valve Inline, Max. Pressure: 5800 psi CWP (VAE2.A0 1/2)
- Hayward Flow Control Valves