Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 3", CPVC/FPM, Socket
Mfr # TBB2030SPFG
Zoro # G0549643
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material CPVC
- Body Style Inline True Union
- Ball Valve Basic Body Material CPVC
- Max. Pressure 225 psi @ 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBB2030SPFG
- Zoro # G0549643
- UPC # 610377092203
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Details
Body Material | CPVC |
Body Style | Inline True Union |
Ball Valve Basic Body Material | CPVC |
Max. Pressure | 225 psi @ 70 Degrees F |
Stem Type | O-Rings |
Stem Material | FPM |
Seat Material | PTFE |
Valve Structure | 1 Piece |
Handle Type | T-Shaped |
Item | True Union Ball Valve,Cpvc,Fpm,S,3" |
Temp. Range | 215 Degrees F |
Ball Material | CPVC |
Connection Type | socket |
Description
True Union Ball Valve,Cpvc,Fpm,S,3 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Extension Kit, Moen Tub Showers (10399)
- SLOAN Infrared Sensor (EL1500-LLT-AK- # 33057)
- PROPLUS 3/4 x 0.3 Iron Escutcheon (555866)
- WATTS Float Ball, Round, Plastic, 8 In (P8-1)
- HAYWARD FLOW CONTROL CPVC 3-Way True Union Ball Valves (TW2050STE)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1300T)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/FPM, Full Port, S/T (TBH2050ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/EPDM, Full Port, S/T (TBH1125ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1", CPVC/FPM, Full Port, Drilled, S/T, Vented (TBH2100ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/EPDM, Full Port, S/T (TBH1150ASTE0000)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Brass Ball Valve (1111TTE020)
- Hayward Flow Control Ball Valves