Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 2", PVC/FPM, S/T
Mfr # TBB1020CPFG
Zoro # G0549171
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style Inline True Union
- Handle Type T-Shaped
- Stem Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBB1020CPFG
- Zoro # G0549171
- UPC # 610377091800
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Handle Type | T-Shaped |
Stem Material | FPM |
Item | True Union Ball Valve,Pvc,Fpm,S,2" |
Valve Structure | 1 Piece |
Seat Material | PTFE |
Ball Material | PVC |
Temp. Range | 150 Degrees F |
Stem Type | O-Rings |
Max. Pressure | 225 psi @ 70 Degrees F |
Ball Valve Basic Body Material | PVC |
Connection Type | Socket/Threaded |
Description
True Union Ball Valve,Pvc,Fpm,S,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Female, 1", Press X FIP, PK5 (9025250PC)
- ELDON JAMES 3/16" Barbed 316L SS Wye Connector Sch 10 (YO-3SS)
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- RIDGID Quick Acting Tubing Cutter, 6-1/4 In. L (35S)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, S/T (TBB1007CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/FPM, Socket (TBB1030SPFG)
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, PVC/EPDM (CVH1100ASTE0A00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, Full Port, S/T (TBH2200ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, S/T (TBB2015CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-157)
- Hayward Flow Control Valves