Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 2", PVC/EPDM, S/T
Mfr # TBB1020CPEG
Zoro # G0549530
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style Inline True Union
- Stem Type O-Rings
- Handle Type T-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBB1020CPEG
- Zoro # G0549530
- UPC # 610377091619
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Stem Type | O-Rings |
Handle Type | T-Shaped |
Ball Valve Basic Body Material | PVC |
Stem Material | EPDM |
Ball Material | PVC |
Valve Structure | 1 Piece |
Seat Material | PTFE |
Temp. Range | 150 Degrees F |
Connection Type | Socket/Threaded |
Item | True Union Ball Valve,Pvc,Epdm, S,2" |
Max. Pressure | 225 psi @ 70 Degrees F |
Description
True Union Ball Valve,Pvc,Epdm, S,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Tank, Flush 1.0/1.6 gal., White (K-3569-0)
- DORMONT Plug, Magnetic, 3/4 In, 0.62 In L, Steel (TEE-013-P5-075)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64ABCP)
- EVERFLOW 1/4" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-1412)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/FPM, Full Port, S/T (TBH2050ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0TE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1", PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1100ASTV0Z00)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SV0000)
- HAYWARD FLOW CONTROL True Union, Proportional, 3/4" S/T, CPVC/EPDM (CVH2075ASTE0A00)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline (82LF10901)
- Hayward Flow Control Valves