Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 2", CPVC/FPM, S/T
Mfr # TBB2020CPFG
Zoro # G0549591
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material CPVC
- Body Style Inline True Union
- Stem Type O-Rings
- Handle Type T-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBB2020CPFG
- Zoro # G0549591
- UPC # 610377092180
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | CPVC |
Body Style | Inline True Union |
Stem Type | O-Rings |
Handle Type | T-Shaped |
Valve Structure | 1 Piece |
Ball Material | CPVC |
Item | True Union Ball Valve,Cpvc,Fpm,S,2" |
Ball Valve Basic Body Material | CPVC |
Stem Material | FPM |
Seat Material | PTFE |
Connection Type | Socket/Threaded |
Temp. Range | 215 Degrees F |
Max. Pressure | 225 psi @ 70 Degrees F |
Description
True Union Ball Valve,Cpvc,Fpm,S,2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI 2" Flanged Cast Iron Triple Duty Check Valve (0200-125TFI-B)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25146)
- HUSKY Drain Removal Tool (410-075-0111)
- LEGEND VALVE 2" T/S-15 80 MESH SCREEN (105-548)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1300T)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, Z-Ball, Drilled, S/T, Vented (TBH2200ASTV0Z00)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, S/T (TBH1200ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/EPDM, Full Port, S/T (TBH1150ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1", PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1100ASTV0Z00)
- KECKLEY 2-1/2" FNPT Stainless Steel Ball Valve Inline (BVM3THRSSRGSL-250)
- Hayward Flow Control Ball Valves