Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 2", CPVC/EPDM, S/T
Mfr # TBB2020CPEG
Zoro # G0549479
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material CPVC
- Body Style Inline True Union
- Handle Type T-Shaped
- Ball Material CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBB2020CPEG
- Zoro # G0549479
- UPC # 610377091978
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | CPVC |
Body Style | Inline True Union |
Handle Type | T-Shaped |
Ball Material | CPVC |
Max. Pressure | 225 psi @ 70 Degrees F |
Item | True Union Ball Valve,Cpvc,Epdm,S,2" |
Ball Valve Basic Body Material | CPVC |
Valve Structure | 1 Piece |
Seat Material | PTFE |
Stem Material | EPDM |
Connection Type | Socket/Threaded |
Stem Type | O-Rings |
Temp. Range | 215 Degrees F |
Description
True Union Ball Valve,Cpvc,Epdm,S,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1-1/4" NPT Stainless Steel Spring Check Valve (S800-11/4)
- PARKER 3/8" FNPT 316 SS 90 Degree Elbow (6-6 FE-SS)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (MSUV100FP)
- RINNAI Rack, Boiler Twh, Standard Height (RTBRACKA)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 4", PVC/EPDM, Socket (TBB1040SPEG)
- HAYWARD FLOW CONTROL Actuated CPVC TBH Ball Valve w/FPM Seals (HRSTBH210STV)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/FPM, Full Port, S/T (TBH2050ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/FPM, S/T (TBB1020CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- PROLINE 3/4 In. FIP Forged Brass Full Port Ball Valve (107-404NL)
- Hayward Flow Control Ball Valves