Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1/4", PVC/FPM, Full Port, Threaded
Mfr # TBH1025A0TV0000
Zoro # G6321450
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material PVC
- Body Style True Union
- Tube Size 1/4"
- Green Environmental Attribute RoHS 2011/65/EU Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH1025A0TV0000
- Zoro # G6321450
- UPC # 610377350044
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Tube Size | 1/4" |
Overall Length | 6.65 in |
Handle Length | 3.5 in |
Connection Size - Side 2 | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Height | 2.82 in |
Ball Opening Size | 0.53 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 2" FNPT Brass Ball Cone Check Valve (61-108)
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 4 in Pipe Size (420040)
- DURABASE DURABASE 3232M Shower Base, 32 in L, 32 in W, 5-1/2 in H, Square, Fiberglass, White (3232M)
- CHURCH SEAT Church Seat 500EC 062 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Ice Grey (500EC 062)
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW2075ST)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/EPDM, Full Port, S/T (TBH2050ASTE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/FPM, Full Port, S/T (TBH1125ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/FPM, S/T (TBB1020CPFG)
- APOLLO VALVES 2" FNPT Stainless Steel Ball Valve Inline (7610827)
- Hayward Flow Control Valves