Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1/2", CPVC/EPDM, Full Port, S/T
Mfr # TBH2050ASTE0000
Zoro # G6321730
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material CPVC
- Body Style True Union
- Tube Size 1/2"
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH2050ASTE0000
- Zoro # G6321730
- UPC # 610377350808
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 1/2" |
Overall Length | 6.65 in |
Ball Opening Size | 0.53 in |
Handle Height | 2.82 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 3.5 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2454C)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P525)
- LEGEND VALVE 1 X 3/4 T4441NL PAKXPAKXPAK TE (313-397NL)
- LAVELLE INDUSTRIES UNIVERSAL 3"" FLAPPER RED (3060BP)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0SV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4" CPVC/EPDM, Full Port, S/T (TBH2125ASTE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2400A0TE0000)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/FPM, S/T (TBB1020CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/EPDM, Full Port, S/T (TBH1125ASTE0000)
- THRIFCO PLUMBING 1 Inch IPS Full Port Brass Ball Valve (6416034)
- Hayward Flow Control Ball Valves