Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1", PVC/FPM, S/T
Mfr # TBB1010CPFG
Zoro # G0549101
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
- Body Style Inline True Union
- Connection Type Socket/Threaded
- Handle Type T-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # TBB1010CPFG
- Zoro # G0549101
- UPC # 610377091770
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Connection Type | Socket/Threaded |
Handle Type | T-Shaped |
Stem Type | O-Rings |
Temp. Range | 150 Degrees F |
Seat Material | PTFE |
Stem Material | FPM |
Ball Material | PVC |
Item | True Union Ball Valve,Pvc,Fpm,S,1" |
Ball Valve Basic Body Material | PVC |
Valve Structure | 1 Piece |
Max. Pressure | 225 psi @ 70 Degrees F |
Description
True Union Ball Valve,Pvc,Fpm,S,1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 3/4In, 150 psi, Bronze (511DDDKMAA0150)
- CHERNE Extension Hose, Air, 36 In Length (274038)
- ZORO SELECT 1/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-18)
- MUELLER Bushing Hex Galv 3X2-1/2 (511-909BC)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/FPM, Full Port, S/T (TBH2050ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SV0Z00)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", CPVC/EPDM, Full Port, S/T (TBH2050ASTE0000)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EATBH120STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1-1/2" PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1150ASTV0Z00)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-25)
- Hayward Flow Control Valves