Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1", PVC/EPDM, S/T
Mfr # TBB1010CPEG
Zoro # G0549363
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
- Body Style Inline True Union
- Handle Type T-Shaped
- Max. Pressure 225 psi @ 70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBB1010CPEG
- Zoro # G0549363
- UPC # 610377091473
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Item | True Union Ball Valve,Pvc,Epdm,S,1" |
Handle Type | T-Shaped |
Max. Pressure | 225 psi @ 70 Degrees F |
Ball Material | PVC |
Ball Valve Basic Body Material | PVC |
Stem Type | O-Rings |
Seat Material | PTFE |
Valve Structure | 1 Piece |
Temp. Range | 150 Degrees F |
Stem Material | EPDM |
Connection Type | Socket/Threaded |
Description
True Union Ball Valve,Pvc,Epdm,S,1 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (95275)
- ANVIL 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310049408)
- LEGEND VALVE 1/2" PEX X 1/2" MNPT ADAPTER (460-754NL)
- HAYWARD FLOW CONTROL True Union, Proportional, 1/2" S/T, PVC/EPDM (CVH1050ASTE0A00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 4", PVC/EPDM, Socket (TBB1040SPEG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, Full Port, Flanged (TBH1200A0FE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1250A0SE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/FPM, S/T (TBB1020CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/FPM, Full Port, S/T (TBH1100ASTV0000)
- SHARPE VALVES 3" FNPT Ductile Iron Oil Patch Ball Valve Inline (4353014980)
- Hayward Flow Control Valves