Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1-1/4", PVC/FPM, S/T
Mfr # TBB1012CPFG
Zoro # G0549077
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material PVC
- Body Style Inline True Union
- Connection Type Socket/Threaded
- Ball Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBB1012CPFG
- Zoro # G0549077
- UPC # 610377091787
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Connection Type | Socket/Threaded |
Ball Material | PVC |
Max. Pressure | 225 psi @ 70 Degrees F |
Temp. Range | 150 Degrees F |
Seat Material | PTFE |
Valve Structure | 1 Piece |
Ball Valve Basic Body Material | PVC |
Handle Type | T-Shaped |
Item | True Union Ball Valve,Pvc,Fpm,S,1.25" |
Stem Material | FPM |
Stem Type | O-Rings |
Description
True Union Ball Valve,Pvc,Fpm,S,1.25 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 0 Hole, Satin Finish (D233190)
- EVERFLOW FIP Full Port Ball Valve, Brass 3/8" (610T038-NL)
- DELTA Victorian Tub Spout - Pull-Up Diverter (RP34357SS)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BNK)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/EPDM, S/T (TBB1020CPEG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- HAYWARD FLOW CONTROL True Union, Proportional, 1/2" S/T, PVC/EPDM (CVH1050ASTE0A00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, Full Port, S/T (TBH2200ASTE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, Full Port, S/T (TBH2150ASTV0000)
- SPEARS 1/2" Socket PVC Ball Valve Inline (3622R-005)
- Hayward Flow Control Ball Valves