Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1-1/4", PVC/FPM, Full Port, S/T
Mfr # TBH1125ASTV0000
Zoro # G6321493
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material PVC
- Body Style True Union
- Tube Size 1 1/4"
- Connection Type Socket x Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH1125ASTV0000
- Zoro # G6321493
- UPC # 610377350266
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 9.61 in |
Connection Size - Side 1 | 1 1/4 in |
Ball Opening Size | 1.48 in |
Handle Length | 5.17 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 3.89 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-5)
- SLOAN Valve Flush Sloan #111 (3010000)
- CHESTERFIELD LEATHER NPT Connection Tub Spout with Diverter, Brushed-Nickel (CH2635204)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EATBH110STE)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STV)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/EPDM, S/T (TBB1015CPEG)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 2", PTFE (EATBH120STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, S/T (TBB1010CPEG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/FPM, Socket (TBB1030SPFG)
- VELAN Manual Stainless Socket Weld 1/2In Ball Valve (T1813-SSEZ)
- Hayward Flow Control Ball Valves