Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1-1/4", PVC/EPDM, Full Port, S/T
Mfr # TBH1125ASTE0000
Zoro # G6321581
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material PVC
- Body Style True Union
- Tube Size 1 1/4"
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH1125ASTE0000
- Zoro # G6321581
- UPC # 610377350518
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Tube Size | 1 1/4" |
Overall Length | 9.61 in |
Nominal Valve Size | 1 1/4 in |
Handle Height | 3.89 in |
Ball Opening Size | 1.48 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Length | 5.17 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert, 1 in x 3/4 in Pipe Size (1406131)
- KOHLER Crue Pull-Down Single-Handle Kitchen Faucet (22972-CP)
- HAM-LET SS Inline Strainers, 2 47/50" L, 3,000 psi (H-600-SS-L-6MM-15)
- AMERICAN STANDARD 1 gpm Female Aerator 55/64-27Uns 1 Gpm, 15/16" Thread Size, Polished Chrome (M922992-0020A)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, Full Port, S/T (TBH1050ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SE0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, S/T (TBB2015CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/EPDM, Full Port, S/T (TBH2200ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/FPM, Full Port, S/T (TBH1125ASTV0000)
- BONOMI NORTH AMERICA 2in FULL PORT STAINLESS STEEL ASME CLASS 150 WAFER FLANGED BALL VALVE W/ SPRING RETURN HANDLE (723101SRL-2)
- Hayward Flow Control Ball Valves