Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1-1/2", PVC/FPM, S/T
Mfr # TBB1015CPFG
Zoro # G0549083
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material PVC
- Body Style Inline True Union
- Connection Type Socket/Threaded
- Temp. Range 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # TBB1015CPFG
- Zoro # G0549083
- UPC # 610377091794
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | PVC |
Body Style | Inline True Union |
Connection Type | Socket/Threaded |
Item | True Union Ball Valve,Pvc,Fpm,S,1.5" |
Temp. Range | 150 Degrees F |
Ball Material | PVC |
Stem Type | O-Rings |
Stem Material | FPM |
Handle Type | T-Shaped |
Valve Structure | 1 Piece |
Max. Pressure | 225 psi @ 70 Degrees F |
Ball Valve Basic Body Material | PVC |
Seat Material | PTFE |
Description
True Union Ball Valve,Pvc,Fpm,S,1.5 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 90 elbow, 4" x 4" (20633)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- SLOAN Do-22 O Ring Flush Valve (DO22)
- SLOAN El387A Switch Asm Override Push Button (0345016)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", CPVC/FPM, Full Port, Z-Ball, Drilled, S/T, Vented (TBH2200ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 4", PVC/EPDM, Socket (TBB1040SPEG)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, CPVC/FPM (CVH2100ASTV0A00)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EAUTBH110STE)
- SPEAKMAN Replacement Ball Valve Se-590 (SE-909)
- Hayward Flow Control Valves