Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1-1/2", PVC/FPM, Full Port, S/T
Mfr # TBH1150ASTV0000
Zoro # G6321572
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material PVC
- Body Style True Union
- Tube Size 1 1/2"
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH1150ASTV0000
- Zoro # G6321572
- UPC # 610377350358
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 10.65 in |
Ball Opening Size | 1.48 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Height | 3.89 in |
Handle Length | 5.17 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A 2-29/32 to 3-13/16 " Dia., Brass, Brass Finish, Los Angeles Style, Cover (60362)
- ZORO SELECT 3" Clamp x FNPT T304 SS Female Adapter (EG223.0)
- BECK 1/8" x 6" Black Pipe Nipple Sch 40 (0330002403)
- ZORO SELECT 1/2" MNPT 304 SS Square Head Plug (1RRK7)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 2", PVC/FPM, S/T (TBB1020CPFG)
- HAYWARD FLOW CONTROL Actuated CPVC TBH Ball Valve w/FPM Seals (HRSTBH210STV)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", CPVC/FPM, Full Port, S/T (TBH2100ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, NPTF, PVC (LC12)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1/2", PTFE (EATBH105STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, S/T (TBB1007CPFG)
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (32H954)
- Hayward Flow Control Valves