Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1-1/2", CPVC/FPM, Full Port, S/T
Mfr # TBH2150ASTV0000
Zoro # G6321749
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material CPVC
- Body Style True Union
- Tube Size 1 1/2"
- Body Seal Material FPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # TBH2150ASTV0000
- Zoro # G6321749
- UPC # 610377350747
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 10.65 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 5.17 in |
Ball Opening Size | 1.48 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Height | 3.89 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC AFC-EWH-3000, Compatible to Sentry LZSTL8WSSP Fountain Filters (1PK) (AFC-EWH-3000-1p-10876)
- PARKER Push-to-Connect Push-to-Connect Unequal Union, Brass, Silver (62PLP-4-6)
- ANVIL 2-1/2" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318908167)
- KISSLER 1/2" Tub Spout Diverter 5-1/4", Chrome (82-0011)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", PVC/FPM, Full Port, S/T (TBH1125ASTV0000)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0TE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", PVC/EPDM, S/T (TBB1015CPEG)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1300A0SE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/EPDM, Full Port, S/T (TBH1075ASTE0000)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-50)
- Hayward Flow Control Ball Valves