Shop All Ball Valves
Hayward Flow Control
Ball Valve, True Union, 1-1/2", CPVC/EPDM, S/T
Mfr # TBB2015CPEG
Zoro # G0549442
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material CPVC
- Body Style Inline True Union
- Seat Material PTFE
- Stem Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hayward Flow Control
- MFR # TBB2015CPEG
- Zoro # G0549442
- UPC # 610377091947
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | CPVC |
Body Style | Inline True Union |
Seat Material | PTFE |
Stem Material | EPDM |
Item | True Union Ball Valve,Cpvc,Epdm,1.5" |
Max. Pressure | 225 psi @ 70 Degrees F |
Valve Structure | 1 Piece |
Ball Material | CPVC |
Stem Type | O-Rings |
Ball Valve Basic Body Material | CPVC |
Handle Type | T-Shaped |
Temp. Range | 215 Degrees F |
Connection Type | Socket/Threaded |
Description
True Union Ball Valve,Cpvc,Epdm,1.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS V-Ring (FPM), 76-6; Replaces Tuchenhagen Part# 932-035 (932-035SP)
- RHEEM-RUUD Commercial Pilot Sensor (SP10764B)
- STEEL & OBRIEN 2" Tri-Clamp End x Female Pipe Thread - 2.343" Long 304 (22MP-2-304)
- PFISTER Pfister T/S Flg Vlv Country Bn (960-821J)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, S/T (TBB2015CPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", PVC/FPM, Socket (TBB1030SPFG)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/4", CPVC/FPM, Full Port, S/T (TBH2125ASTV0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", CPVC/EPDM, Full Port, S/T (TBH2100ASTE0000)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 2", PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1200ASTV0Z00)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, Full Port, S/T (TBH1050ASTV0000)
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4352110860)
- Hayward Flow Control Ball Valves