Shop All Electrically Actuated Ball Valves
Hayward Flow Control
Ball Valve, Actuated, Electric, On/Off, 3/4", CPVC/FPM, 24-265VAC/VDC, S/T
Mfr # ECPTBH207STV
Zoro # G9467147
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- General Connection Type Socket
- 3-A Standard Compliance Not Rated
- Connection Type - Side 1 True-Union Socket/True-Union NPT
- Seat Material PTFE
- Actuator Maximum Torque 359 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # ECPTBH207STV
- Zoro # G9467147
- UPC # 610377357821
- Country of Origin Multiple
- Category Electrically Actuated Ball Valves
Dimensions
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material CPVC, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 250 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FPM, Voltage 24 to 265V AC/DC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Three-Piece, Actuator Features Heater, Manual Override, Position Indicator, Status Indicator Lights, Thermal Overload Protection
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Commercial Infrared Heater, LP, 90,000 BtuH Input, 22 1/2 in H x (5VD66)
- QUIET-ONE S10028 Clip On Aquastat (S10028)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (495J17)
- ZORO SELECT Electric Heating Cable, 240VAC, 6 ft Length, Waterproof, SJTW (13R096)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH115STV)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH120STE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 2", PVC/FPM, 24-265VAC/VDC, S/T (ECPTBH120STV)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH110STE)
- HAYWARD FLOW CONTROL Ball Valve, True Union, Z-Ball, 1/2", PVC/FPM, Full Port, Drilled, S/T, Vented (TBH1050ASTV0Z00)
- PARKER Refrigerant Ball Valve (EBVP-1130 BALL VALVE)
- Hayward Flow Control Electrically Actuated Ball Valves