Shop All Ball Valves
This Product is Discontinued
Hayward Flow Control
Ball Valve, Actuated, Electric, 2" PVC/EPDM, 115v, On/Off; S/T (Old Style) (Discontinued)
Mfr # EATB1200STE
Zoro # G4596121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 2"
- Body Material PVC
- Body Style 2-Way
- Ball Material PVC
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # EATB1200STE
- Zoro # G4596121
- UPC # 610377310888
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | PVC |
Body Style | 2-Way |
Ball Material | PVC |
Voltage | 120V AC |
Connection Type | Socket x Socket/FNPT x FNPT |
Temp. Range | 40 Degrees to 140 Degrees F |
Body Seal Material | EPDM |
Seat Material | PTFE |
Ball Valve Basic Body Material | Plastic |
Standards | NSF/ANSI 372, PVC Cell Class 12454 per ASTM D1784, Thermoplastic NEMA 4/4X enclosure, UL/CSA Listed Motor |
Stem Material | PVC |
Ball Valve Product Group | Actuated |
Valve Structure | 3-Piece |
Max. Pressure | 250 psi CWP |
Port | Full |
Stem Type | Blowout Proof |
Item | Electronic Actuated Ball Valve |
General Connection Type | Socket |
Description
Electronic Actuated Ball Valve, Ball Material PVC, Seat Material PTFE, Voltage 120V AC, Body Material PVC, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.