Shop All Pressure Reducing Valves
Hayward Flow Control
Back Pressure Valve, 2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # PBV1200TPE1
Zoro # G9886199
product price: $1,284.99
/ea
Free Shipping & Returns
$1,284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Port Size 2" x 2"
- Connection Type FNPT
- Body Material PVC
- Valve Type Pressure Reducing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PBV1200TPE1
- Zoro # G9886199
- UPC # 610377303064
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Port Size | 2" x 2" |
Details
Connection Type | FNPT |
Body Material | PVC |
Valve Type | Pressure Reducing |
Max. Continuous Flow Rate | 80 gpm |
Operating Pressure | 250 psi |
Max. Continous Flow Rate | 80 gpm |
Max. Fluid Temp. | 140 Degrees F |
Spring Material | Zinc Plated |
Item | Pressure Reducing Control Valve |
Nut Material | Stainless Steel |
Elastomer Material | EPDM |
Cover Material | Noryl(TM) |
Max. Intermittent Flow Rate | 25 gpm |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 2 in, Connection Type Threaded, Operating Pressure 250 psi, Max. Continuous Flow Rate 80 gpm, Max. Intermittent Flow Rate 25 gpm, Port Size 2 in x 2 in, Max. Fluid Temp. 140 Degrees F, Body Material PVC, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3" FNPT Bolted Bulkhead Tank Flange (BF300)
- ZORO SELECT Thermal Expansion Tank, MIP, 2 gal, 3/4 in Connection, 15 in H, 8 in Outside Dia, Stainless Steel (60022)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317ABCP)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1025TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1100TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV3050TPE1)
- ZURN Valve Backflow Test Kit 5 (TG-5)
- Hayward Flow Control Pressure Reducing Valves