Shop All Pressure Reducing Valves
Hayward Flow Control
Back Pressure Valve, 1-1/2", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT
Mfr # PBV5150TPE1
Zoro # G9885955
product price: $2,740.99
/ea
Free Shipping & Returns
$2,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Port Size 1 1/2" x 1 1/2"
- Connection Type FNPT
- Body Material PVDF
- Cover Material Noryl(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hayward Flow Control
- MFR # PBV5150TPE1
- Zoro # G9885955
- UPC # 610377303378
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1 1/2" |
Port Size | 1 1/2" x 1 1/2" |
Details
Connection Type | FNPT |
Body Material | PVDF |
Cover Material | Noryl(TM) |
Operating Pressure | 250 psi |
Valve Type | Pressure Reducing |
Elastomer Material | EPDM |
Spring Material | Zinc Plated |
Item | Pressure Reducing Control Valve |
Max. Continuous Flow Rate | 72 gpm |
Max. Continous Flow Rate | 72 gpm |
Nut Material | Stainless Steel |
Max. Intermittent Flow Rate | 23 gpm |
Max. Fluid Temp. | 300 Degrees F |
Description
Pressure Reducing Control Valve, Valve Type Pressure Reducing, Pipe Size 1 1/2 in, Connection Type Threaded, Operating Pressure 250 psi, Max. Continuous Flow Rate 72 gpm, Max. Intermittent Flow Rate 23 gpm, Port Size 1-1/2 in x 1-1/2 in, Max. Fluid Temp. 300 Degrees F, Body Material PVDF, Cover Material Noryl(TM), Elastomer Material EPDM, Nut Material Stainless Steel, Spring Material Zinc Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size (439210)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNG03)
- JONES STEPHENS Toilet Seat Hinge Bolts White (C200PHB)
- PUREFLOW FostaPex(TM) Prep Tool, 1/2 and 3/4" (54030)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVDF/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV5075TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1075TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/8", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1037TPE1)
- HAYWARD FLOW CONTROL Back Pressure Valve, 1/2", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV3050TPE1)
- HAYWARD FLOW CONTROL Relief Valve, 1", PP/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV3100TPE1)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF10501)
- Hayward Flow Control Pressure Reducing Valves